Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WBB3248129

MPN #: 39096280020000300

Apache Mills® Autoclavable Mat, 1/2"Thickness, 2"L x 3'W, Gray

Product Description
1/2" Thick Medical grade antifatigue Mat Gray autoclavable, antimicrobial with pyramid design. Perfect for sterile environments Latex-free 100% nitrile rubber

PRICE
$63.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2
Width3
Thickness1/2 in

Product Details

TypeCleanroom Mats
ColorGray
Surface MaterialVinyl
ApplicationAntifatigue
PatternAutoclave
AntimicrobialYes
Package Quantity1
Manufacturers Part Number39096280020000300
BrandApache Mills

Compliance & Certifications

Environmental ConditionsCleanroom