Ergomat® Classic Anti Fatigue Mat 5/8" Thick 3' x 4' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ergomat Classic Bubble, Anti-Fatigue, anti-static mat that is ideal for dry and non-abrasive areas and where static electricity is present. Perfect for assembly and picking lines. Available in any shape or size. 8 Year warranty. Cleanroom 100/ISO Class 5.
PRICE
$235.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 3 ft |
| Weight | 12 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Application | Antifatigue |
| Surface Material | Polyurethane Foam |
| Series | AB Classic |
| Border Color Family | Gray |
| Conductive | No |
| Backing Material | Polyurethane Foam |
| Pattern | Raised Domed |
| Static Dissipative | No |
| Material | Polyurethane |
| Anti Static | Yes |
| Description | Anti-Static Anti-Fatigue Mat |
| Package Quantity | 1 |
| Manufacturers Part Number | ST0304 |
| Brand | Ergomat |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Retail, Distribution Center, Assembly Line |