Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WBB3247908

MPN #: 39098090001200022

Apache Mills® Knee Saver Mat, 1'' Thick, 12"L x 22"W, Black

Product Description
1" Vinyl-Nitrile closed-cell foam Kneeling Pad, die-cut handle. Non-conductive and minimal water absorption, lightweight for easy handling & storage.

PRICE
$12.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width22 in
Thickness1 in

Product Details

TypeKnee Saver Mat
MaterialVinyl
Package Quantity1
ColorBlack
Manufacturers Part Number39098090001200022
Backing MaterialClosed-Cell Foam
PatternFlat
BrandApache Mills