Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3172940

MPN #: K3004-2

Lincoln Electric® AutoDrive® 19 Controller

Product Description
AutoDrive® 19 Controller relays wire feed commands from Power Wave S500 or S700 power sources to any AutoDrive robotic wire drive for automated welding operation.

Relays wire feed commands from Power Wave® S500 or S700 Series power sources to any AutoDrive® Series robotic wire drive for automated welding operation. Not compatible with Power Wave S350 or R-Series power sources

Features:
  • Relays wire feed commands from Power Wave® S500 and S700 Series power sources to any AutoDrive® Series robotic wire drive for automated welding operation.
  • Not compatible with Power Wave S350 or R-Series power sources.


PRICE
$7,319.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberK3004-2
TypeWire Controller
DescriptionController Relays Wire Feed
ColorBlack
BrandLincoln Electric