Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173046

MPN #: K4869-1

Lincoln Electric® Invertec® V276 4-Pack Rack, 20-275A, 208/230/380/415/460/575V

Product Description
Lincoln Electric®'s rack systems are ideal for grouping several inverter power sources in a portable industrial-grade package for construction and other environments.

Features:
  • One easy connection – Allows power sources to be connected with one primary power drop.
  • Two overhead lifting eyes, two fork lift slots, and four heavy duty optional casters - Provide ease of portability.
  • Work leads and common ground are included.
  • Individual fuses – Provide overcurrent protection for each power source.
  • The power sources are factory installed in the rack and wired to the main power distribution panel.
  • Included: Four Invertec V276 (Tweco) - K4868-1 - power sources, 4 work lead, Common work stud, Stud cover, Rack and distribution panel
  • Rated Output: 275A/31V/35%, 250A/30V/60%, 200A/28V/100%


PRICE
$29,459.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29
Width23 in
Height55 in
Weight644 lbs

Product Details

TypeInvertec Rack
Duty Cycle275 A @ 35%, 250 A @ 60%, 200 A @ 100%
ColorRed
Amperage20-275 A
Hertz60 Hz
PolarityAC
ProcessFlextec 350X, 500X and 650X: Stick, TIG, MIG, Flux-Cored, Gouging
Voltage208/230/380/415/460/575 V
Phase3
DescriptionInvertec Rack
Manufacturers Part NumberK4869-1
BrandLincoln Electric

Warranty

Warranty3 yr