Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Forney

Model # :WBB3167813

MPN #: 60172

Forney® 11 Series Tweco® Style MIG Contact Tip, Size 0.035", Pack of 4

Product Description
4-pack of 0.035" (.89 mm) x 1 inch (25.4 mm) contact tips. These welding tips are precision machined and versatile. Single pack is Forney® Item# 85348.

Features
  • Lightweight: This strong and dependable contact tip is made of copper - making it lightweight and easily transportable
  • Impressive Accuracy: This consumable is precision machined for accurate welds
  • Versatile: These contact tips are compatible with Forney®, Tweco®, Binzel® and Clarke® MIG guns
Specifications
  • 1 inch (25.4 mm) in length
  • Warranty: 30 Days


PRICE
$11.50

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.035
Size0.035 in

Product Details

ApplicationMIG
Amperage150 A
For Use WithForney®, Tweco®, Binzel® & Clarke® MIG Guns
ProcessMIG
MaterialCopper
Package Quantity4
DescriptionTweco Style MIG Contact Tip
Manufacturers Part Number60172
Tip TypeTweco
BrandForney

Warranty

Warranty30 Days yr