Accuris Instruments AutoMATE Pipette Tips, 200µL Low Retention, 2304/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The MP96-T200-LR pipette tips are designed for seamless compatibility with the Accuris AutoMATE 96 and the MP9600-200PH pipetting head. Manufactured from high-quality polypropylene with a low-retention surface, these tips maximize liquid recovery while minimizing sample loss, improving accuracy and reproducibility across a broad range of liquid handling applications. Supplied in a convenient 96-well rack format, the MP96-T200-LR tips provide reliable tip loading and consistent performance for ELISA, PCR and qPCR setup, reagent dispensing, sample normalization, and other high-throughput laboratory workflows.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Low Retention Tips |
| Packaging | Racked/Tray Packed |
| Capacity | 200µL L |
| Material | Polypropylene |
| Sterile | No |
| Volume Range | 5 - 200 µL |
| Package Quantity | 2304 |
| Color | Clear |
| Manufacturers Part Number | MP96-T200-LR |
| Brand | Accuris Instruments |