Automatic 1000 ml Bulk Foam Soap Dispenser - White SF2150-17
Write a Review
|
Questions & Answers (0)
Product Description
WALL MOUNT TOUCH-FREE SOAP DISPENSERS
Automatic 1000 ml Bulk Foam Soap Dispenser - White
Wall Mount Touch-Free Soap Dispensers help reduce maintenance and waste while improving hygiene. Dispensers are made using white ABS plastic for lasting durability. Container assembly and mechanism are completely separate to prevent contact with soap. Dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles. Low-battery indicator light. Automatic shutoff when cover is opened. Vandal-resistant security lock and key. Pump administers 0.7 mL per use. Holds up to 1000mL. Installs with mounting tape or screws.
Automatic 1000 ml Bulk Foam Soap Dispenser - White
Wall Mount Touch-Free Soap Dispensers help reduce maintenance and waste while improving hygiene. Dispensers are made using white ABS plastic for lasting durability. Container assembly and mechanism are completely separate to prevent contact with soap. Dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles. Low-battery indicator light. Automatic shutoff when cover is opened. Vandal-resistant security lock and key. Pump administers 0.7 mL per use. Holds up to 1000mL. Installs with mounting tape or screws.
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4 in |
| Height | 10-3/4 in |
| Weight | 2 lbs |
Product Details
| Type | Wall Mount |
| Color | White |
| Mounting Location | Wall |
| Capacity | 1000 ml |
| Material | Plastic |
| Activation | Automatic |
| Manufacturers Part Number | SF2150-17 |
| Form | Foam |
| Brand | Palmer Fixture |