- 1 Scott® Essential High Capacity Manual Soap and Hand Sanitizer Dispenser/Case; Black; 1.0 L capacity; 4.85" x 8.36" x 5.43"
- Soap dispenser holds compatible skincare refills (soap, hand sanitizer, body wash and lotion).
- Holds 1-liter refills; high capacity to reduce run outs and maintenance time.
- Compatible with universal mounting brackets and wall and floor protector.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Scott® Essential Manual Skin Care Dispenser, For Traditional Business, 1000 mL, Black
|
Questions & Answers (0)
Product Description
Scott® Essential provides reliable balance of efficiency, performance and value. When you need a no-fuss skincare or commercial soap dispenser, the Scott® Essential Manual Cassette Skin Care Dispenser is a smart choice. Scott® Essential Manual Skin Care Dispensers are available in black and white design and feature a front window to check remaining levels. This high capacity manually activated dispenser can hold 1-liter refills of trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand. You'll enjoy reliable dispensing and easy loading – compatible commercial cassettes click right in. This dispenser is backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
PRICE
$23.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5-1/4 in |
| Height | 8-3/8 in |
Product Details
| Type | Foam/Liquid |
| Color | Black |
| For Use With | B1134005; B259793; B2685368 |
| Mounting Location | Wall |
| Capacity | 1000 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC 92145 |
| Form | Liquid |
| Brand | Kimberly-Clark |