Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101
|
Questions & Answers (0)
Product Description
Constructed of anodized aluminum and reinforced nylon for a durable, versatile unit that is nearly indestructible. The stainless steel pumping mechanism is resistant to corrosion, rust and abrasion. Adjustable volume output delivers the right amount of product every time. Ergonomic handle allows for hand, wrist, or forearm dispensing. For use with square gallon hand cleaners (sold separately).
PRICE
$98.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-6/7 in |
| Depth | 10-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Wall Mount |
| Color | Gray |
| Series | D-4000 |
| For Use With | 1041522, 1041525, 1041532, 1049220 & 1049467 |
| Mounting Location | Wall |
| Capacity | 3785 ml |
| Material | Aluminum |
| Activation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | 600101 |
| Brand | Zep |