PolyJohn® Sanitizer Dispenser Stand - MSN1-1000GG
Write a Review
|
Questions & Answers (0)
Product Description
PolyJohn® MiniSan dispenser holds one or two foam or gel hand sanitizer dispensers (sold separately) for multiple person use, and is ideal for indoor applications such as warehouses, hospitals, restaurants, fitness centers, schools and supermarkets. Features a slim profile and double-sided access to foam sanitizing dispensers. Unit is lightweight and easy to transport. Includes an advertising display panel that can be customized with decals. Constructed from durable polyethylene with a granite finish. Base can be filled with water or sand for added stability. Compatible with dispensers within the size of the mounting plate. Mounting plate is 6"W x 8"H.
CLEARANCE PRICE
$19.95was $135.95
Save $116.00 (85%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 58 in |
Product Details
| Type | Floor Stand |
| Mounting Location | Floor Standing |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | MSN1-1000GG |
| Brand | PolyJohn |