microMICR Toner Cartridge THN-05A, Black
Write a Review
|
Questions & Answers (0)
Product Description
microMICR Toner Cartridge THN-05A, Black
MICR Black Toner Cartridge THN-05A is designed for use with Hewlett-Packard LaserJet P2030 and P2050 series printers: P2035, P2035n, P2055d, P2055dn, and P2055x. Cartridge contains magnetic image character recognition ink for security purposes in printing checks. Smart print cartridge is estimated to yield 2,300 pages at 5 percent coverage.
MICR Black Toner Cartridge THN-05A is designed for use with Hewlett-Packard LaserJet P2030 and P2050 series printers: P2035, P2035n, P2055d, P2055dn, and P2055x. Cartridge contains magnetic image character recognition ink for security purposes in printing checks. Smart print cartridge is estimated to yield 2,300 pages at 5 percent coverage.
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Toner / Developer |
| EOM/Compatible | Compatible |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | MICR-THN-05A |
| For Use With | HP LaserJet P2035 P2035n P2055d P2055dn P2055x |
| Print Color Family | Black |
| Page Yield | 2300 |
| Brand | microMICR Corp. |