Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CLR

Model # :WBB2947388

MPN #: A-ERR-5PRO

CLR PRO® Automotive Exterior Rust Remover 5 Gal

Product Description
CLR PRO® Exterior Rust Remover effectively removes unsightly rust stains and surface corrosion from vehicle exteriors.

Features:
  • Use for paint prep and improving appearance of any vehicle.
  • Readily biodegradable and contains no phosphates, ammonia or bleach. Safe to use on clear coat paint.
  • Effective on multiple surfaces like paint, rubber, chrome, stainless steel, aluminum, PVC and more

Great for use on: Antique Cars, Patina Restoration, Paint Prep, Cars, Trucks, Vans, Heavy Equipment.

PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

Capacity5
Size TypePail
Package Quantity1
DescriptionAutomotive Exterior Rust Remover
ColorGreen
Manufacturers Part NumberA-ERR-5PRO
Dilution RatioReady-To-Use
BrandCLR