Rust Bullet BlackShell Protective Coating and Topcoat 1/4 Pint Can BSQP
Write a Review
|
Questions & Answers (0)
Product Description
Rust Bullet BlackShell Rust Inhibitive Coating 1/4 Pint Can - BSQP
BlackShell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply BlackShell as a topcoat over the patented Rust Bullet Standard or Rust Bullet Automotive Formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. BlackShell is UV Resistant, scratch and chip resistant. Rust Bullet BlackShell dries to a gloss black finish. Rust Bullet BlackShell can be brushed, rolled, or sprayed. Covers approximately 12 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
BlackShell can be applied over painted or unpainted surfaces and can be used as a stand-alone protective coating that will protect your iron and steel. For the ultimate protection, simply apply BlackShell as a topcoat over the patented Rust Bullet Standard or Rust Bullet Automotive Formulas to create the strongest armor tough, chip resistant protection against rust and corrosion ever formulated. BlackShell is UV Resistant, scratch and chip resistant. Rust Bullet BlackShell dries to a gloss black finish. Rust Bullet BlackShell can be brushed, rolled, or sprayed. Covers approximately 12 square feet per coat. If used as a stand-alone protective coating, minimum 2 coat application required.
PRICE
$24.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.25PT |
| Coverage | 12 Sq. Ft. |
Product Details
| Size Type | Can |
| Package Quantity | 1 |
| Description | BlackShell Coating |
| Color | Black |
| Manufacturers Part Number | BSQP |
| Brand | Rust Bullet |