Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Cre-Oil

Model # :WBB3784691

MPN #: CO-11

Cre-Oil Penetrating Oil, 11 oz. Spray Can

Product Description
Simplify Repairs with Cre-Oil Penetrating Oil: Rust and corrosion shouldn't stand in the way of an efficient repair. A seized nut or bolt can lead to broken parts, causing unnecessary delays, costs, and frustration. Cre-Oil Penetrating Fluid takes the hassle out of repairs, making even the toughest jobs significantly easier.

The Gold Standard in Penetrating Fluids: Cre-Oil Professional-Grade Penetrating Fluid is engineered to creep deep in any direction, chemically loosening and releasing rusted, corroded, or stuck parts. Preferred by professionals, this time-tested formula has been enhanced with modern chemistry to deliver unmatched performance.

Cre-Oil doesn't evaporate, features low viscosity for excellent penetration, and helps prevent future rust buildup-all while offering superior lubrication.

Features:
  • Quickly releases frozen & rusted parts
  • Faster penetration with superior wicking action
  • Non-evaporating formula
  • Protects against future corrosion
  • No offensive odor
  • Body shop safe-no silicone
  • No Prop 65 warning required
Ideal for Use In:
  • Automotive repair
  • Industrial/MRO applications
  • Performance maintenance
  • Farm & agriculture equipment
  • Fleet & heavy-duty industries-and more!


PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz
Coverage1000 Sq. Ft.

Product Details

Lubricant TypePetroleum
Size TypeAerosol Can
Package Quantity1
DescriptionPenetrating Oil
ColorGreen
ApplicationMulti-Purpose
Manufacturers Part NumberCO-11
BrandCre-Oil