AUTOMOTIVE RACKABLE PLASTIC PALLET 48X45 CAPACITY 2500 LBS
Lightweight, Medium-Duty Plastic Pallet Is Specially Designed For Automotive Applications.
Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. 3 snap-on skids on bottom provide added support and allow 4-way forklift entry. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Sturdy construction gives this plastic pallet a static 7,500 lb., dynamic 2,500 lb. and 1,500 racking capacity. Measures 48"L x 45"W x 5-9/10"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.
Note: Because of recycled plastic material, pallet will vary in color.
These pallets are not for use in unsupported pallet rack.
Rackable Automotive Open Deck Pallet, Plastic, 4-Way Entry, 48"x45", 7500 Lb Static Cap, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 5-9/10 in |
| Weight | 32 lbs |
| Dynamic Fork Weight Capacity | 2500 lbs |
| Racking Weight Capacity | 1500 lbs |
| Supported Racking Weight Capacity | 4400 lbs |
| Selective Weight Capacity | 1300 lbs |
| Unsupported Racking Edge Weight Capacity | 1300 lbs |
| Decking Weight Capacity | 4400 lbs |
| Static Floor Weight Capacity | 7500 lbs |
Product Details
| Assembly Required | No |
| Type | Rackable |
| Top Deck | Open |
| Color | Black |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 4 |
| Manufacturers Part Number | CPP533ACM |
| Brand | Cabka |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |