Jifram Extrusions Mattress Twin XL Size Open Deck Pallet, 2-Way, 80" x 39", 1500 Lb Static Cap
Write a Review
|
Questions & Answers (0)
Product Description
Jifram Extrusions 05000290 Mattress Pallet Twin XL Size 80 x 39 Two-Way Entry 1000 Capacity
This splinter- and nail-free recycled plastic pallet helps you avoid damage and injuries as you store, handle and ship your expensive mattress inventory. The durable pallet resists water, fire and flames and is impervious to contamination and bug infestation for superior performance over traditional wood pallets. Supports up to 1,500 lbs. Made in U.S.A. Note: this unit is not for use in an unsupported base pallet rack. Fork opening is 36"W. Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
This splinter- and nail-free recycled plastic pallet helps you avoid damage and injuries as you store, handle and ship your expensive mattress inventory. The durable pallet resists water, fire and flames and is impervious to contamination and bug infestation for superior performance over traditional wood pallets. Supports up to 1,500 lbs. Made in U.S.A. Note: this unit is not for use in an unsupported base pallet rack. Fork opening is 36"W. Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.
PRICE
$249.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 39 in |
| Height | 4-1/2 in |
| Weight | 74 lbs |
| Dynamic Fork Weight Capacity | 1000 lbs |
| Racking Weight Capacity | 500 lbs |
| Static Floor Weight Capacity | 1500 lbs |
Product Details
| Type | Stackable |
| Top Deck | Open |
| Color | Black |
| Number of Truckloads | 210 |
| Fork Entry | Two-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | 05000290 |
| Brand | Jifram Extrusions |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |