Features:
- Weather Resistant
- Durable Construction
- Lightweight Design
- Eco-Friendly
- Length
- Diameter
- Vibrant Color
This product will be restocked soon
Weights & Dimensions
| Width | 10-1/2 in |
| Hose Diameter | 3/4 in |
| Hose Length | 15 ft |
Product Details
| Style | General Purpose |
| Type | Water Hose |
| Material | Medium-Duty PVC |
| Description | Medium-Duty PVC Water Hose |
| Manufacturers Part Number | AVGPV3415 |
| Brand | Avagard |