Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson

Model # :WBB393555

MPN #: 4008300A

Jackson® 4008300A Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Product Description
Jackson® Professional Tools 5/8" X 50' Rubber Commercial Duty Garden Hose

Featuring EDPM, a special synthetic rubber blend that is optimized for water applications. Maximum operating temperature and pressure of 140 degrees at 100 PSI make this garden hose a strong choice for contractors , landscapers, and other commercial professional end-users.

Features
  • 50 FT length and 5/8 inch diameter for convenience
  • Brass coupling is long lasting, and crush proof
  • Heavy duty rubber material is durable and long lasting
  • Manufactured in the USA
PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Hose Diameter5/8 in
Hose Length50 ft

Product Details

StyleCommercial Duty
TypeGarden Hose
MaterialHeavy-Duty Rubber
DescriptionCommercial Duty
Manufacturers Part Number4008300A
BrandJackson