Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3194697

MPN #: AVGPV58100

Avagard® 5/8" x 100' Medium-Duty PVC Water Hose

Product Description
Introducing the Avagard® PVC Water Hose Assembly, a robust 5/8" x 100' solution designed to elevate your water management tasks. Have you been grappling with the woes of flimsy hoses, prone to kinking, tangling, and leaking? Avagard® is your solution. With its impressive 100-foot length, it transforms gardening, car care, and pool-filling into seamless endeavors. Our PVC hose is engineered for resilience, effortlessly resisting kinks ensuring consistent performance throughout the seasons. Bid farewell to the exasperation of tangled and leaky hoses and embrace the Avagard® PVC Water Hose. Upgrade your gardening experience today because simplicity should reign supreme in your watering routine.

Features:
  • 1 year limited warranty
  • 100% PVC construction
  • 3/4 Male + Female GHT Set
  • High-strength polyester woven braided reinforcement
  • 500 PSI working pressure
  • Flexibility from -40° F to +180° F
  • Kink resistant
  • Ozone resistant
  • Abrasion resistant
  • 4 Finger-grip bend restrictor


PRICE
$39.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Hose Diameter5/8 in
Hose Length100 ft

Product Details

StyleGeneral Purpose
TypeWater Hose
MaterialMedium-Duty PVC
DescriptionMedium-Duty PVC Water Hose
Manufacturers Part NumberAVGPV58100
BrandAvagard