Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson

Model # :WBB393550

MPN #: 4003800

Jackson® 4003800 Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Product Description
Jackson® Professional Tools 5/8" X 100' Pro-flow Heavy Duty Professional Garden Hose

Heavy Duty professional garden hose is built to last and provide years of service. High burst rating for use in many applications. Hose end attachment features heavy-duty brass coupling with spring to prevent kinking at the spigot. Up to 450 PSI burst pressure rating.

Features
  • 100 FT length and 5/8 inch diameter provides maximum reach
  • Brass coupling is long lasting and crush proof
  • Heavy duty PVC material, featuring "continuous flow" design on inner tube
  • Anti-bacterial lining prevents deterioration and extends hose life
PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height36 in
Hose Diameter5/8 in
Hose Length100 ft

Product Details

StyleHeavy Duty
TypeGarden Hose
MaterialHeavy-Duty PVC
DescriptionHeavy Duty Professional
Manufacturers Part Number4003800
BrandJackson