Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3233008

MPN #: AVGHY1425

Avagard® Hybrid Polymer Air Hose Assembly, 1/4" ID x 25'L

Product Description
Designed to cater to the specialized needs of professionals in the automotive, construction, and industrial sectors, the Avagard® 1/4" x 25' Hybrid Air Hose reimagines what a pneumatic hose can be. A pivotal tool in settings such as tire shops, construction sites for framing or roofing, and more, this air hose is equipped to handle a multitude of tasks with unmatched efficiency.

Taking a step away from the constraints of traditional rubber hoses, Avagard®'s innovative hybrid polymer air hose promises a transformative experience. The blend of rubber and PVC polymers gives it a unique edge, ensuring it resists kinking and tangling even under significant pressure. The resultant high flow is a testament to its superior design, ensuring professionals can go about their tasks seamlessly. Its resistance to the pressures of daily use is further accentuated by the bend resistors at both ends, enhancing its durability and ensuring it stands up to the rigors of demanding environments.

One of the standout features of this hose is its ultra-lightweight nature. Weighing in at 40% less than conventional rubber hoses, the Avagard® hybrid air hose ensures easier maneuverability and reduced fatigue, a crucial aspect for professionals spending long hours on projects. But this lightness doesn't come at the cost of strength or durability. In fact, the hose boasts a 300 PSI working pressure and an impressive 1200 PSI burst pressure, making it adept at handling high-pressure scenarios with ease.

In the realm of safety, Avagard® leaves no stone unturned. The hose flaunts a high-visibility color, acting as both a mark of its distinctive quality and a practical feature to prevent tripping hazards in bustling work settings. This commitment to safety is matched by its resistance to external elements. The hose is designed to be exceptionally resistant to both UV ensuring it remains uncompromised even when exposed to harsh environmental factors.

The inclusion of solid brass ends further accentuates its resilience, especially given their proven resistance to chemicals and oils. Coupled with the durable solid brass universal coupler, which is notably crush-resistant, this hose promises a service life that can stretch for several years, offering value for money and peace of mind.

In sum, the Avagard® 1/4" x 25' Hybrid Air Hose is not just a tool, but a testament to what innovation and quality engineering can achieve. Whether it's for air drills, ratchet wrenches, or the myriad of tasks in automotive repair shops and industrial facilities, this hose stands as the gold standard, redefining performance benchmarks across the board.

Features:
  • 1 year warranty
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$18.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Hose Inside Diameter1/4 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY1425
PSI300 psi
BrandAvagard