Reelcraft 601031-25 1/4"x25' 200 PSI T-Grade Twin Welding MAPP/Propane/Natural Gas Hose Assembly
Write a Review
|
Questions & Answers (0)
Product Description
Reelcraft 601031-25 1/4 dual x 25, 200 psi, Twin Welding T-Grade Hose Assembly
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Hose Inside Diameter | 1/4 in |
| Hose/Cord Length | 25 ft |
| Reel Hose Length Capacity | 25 ft |
Product Details
| Type | Welding Cable |
| Color | Multi-colored |
| For Use With | Welding Gas |
| Outlet | 9/16-19 LH |
| Material | Rubber |
| Manufacturers Part Number | 601031-25 |
| Inlet | 9/16-19 RH |
| PSI | 200 psi |
| Hose Material | Rubber |
| Brand | Reelcraft |
Warranty
| Warranty | 6 mo |