These compressor hoses are made from a material that combines the durability of rubber with the light weight of PVC. Bend restrictors at the ends limit flexing at the most vulnerable points of the hose, while the non-marking hose material won't leave scuff marks on your floors, benches or stationary tools. With a rating of 300 PSI, the hose is compatible with a wide range of compressors.
FPXair® PU Air Hose, 1/4" Inner Dia. x 25'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | Polyurethane |
| Color | Blue |
| Manufacturers Part Number | FPX-9125 |
| PSI | 300 psi |
| Brand | Fpxair |