Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babmar

Model # :T9FB3201638

MPN #: MB204020

Babmar Avant 4 Piece Sofa Set, Coffee Table w/ Cooler, Charcoal Gray Frame, Sunproof Black Cushions

Product Description
Our Avant collection is our newest design utilizing only heavy gauge aluminum frames. Extremely sturdy with timeless lines which will never go out of style and yet provides extreme comfort.

Features:
  • The open design of the teak side panels allows for full airflow to give the body more opportunities to breath and can be covered with extras pillows if too cool
  • Resistant to salt and chlorinated water
  • Built-in coffee table cooler
  • Rests on rectangular legs
  • Quick dry foam
  • Resists fading cushions
  • Rust-resistant
  • Environmentally friendly
  • 100% Natural teak wood


PRICE
$11,749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Width32-1/16 in
Table Height16-1/8 in
Table Length41-5/16 in

Product Details

TypeSofa Conversation Set
Number of Pieces4
Frame Color FamilyCharcoal Gray
ColorGray/Black
Table Top Color FamilyTan
Cushion IncludedYes
Number of Seats5
Seat Color FamilyBlack
MaterialAluminum/Teakwood
Table Top MaterialTeakwood
Frame MaterialAluminum
Manufacturers Part NumberMB204020
Seat MaterialFoam
CollectionAvant
ShapeRectangular
BrandBabmar