Flash Furniture® 4 Piece Faux Rattan Outdoor Patio Set, Chocolate Brown w/ Beige Cushions
Write a Review
|
Questions & Answers (0)
Product Description
Accommodate all gatherings with this beautiful outdoor seating set. The durable resin frame offers a stylish appearance which replicates rattan. Deep seating enhances the comfort level. All-weather cushions will hold up all season long. The cushions are zipper removable for washing purposes. The table features a lower shelf for storage of your dining or relaxing essentials.
PRICE
$1,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 129 lbs |
| Seat Width | 45-1/2 in |
| Seat Depth | 22-1/2 in |
| Seat Height | 16-1/2 in |
| Table Width | 22 in |
| Table Height | 15 in |
| Table Length | 36-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Loveseat Conversation Set |
| Number of Pieces | 4 |
| Frame Color Family | Brown |
| Color | Brown |
| Table Top Color Family | Chocolate Brown |
| Cushion Included | Yes |
| Number of Seats | 4 |
| Seat Color Family | Beige |
| Material | Rattan |
| Table Top Material | Rattan |
| Frame Material | Resin |
| Manufacturers Part Number | DAD-SF-112T-CBN-GG |
| Seat Material | Foam |
| Shape | Rectangular |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years |