Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial Zone

Model # :WBB3192427

MPN #: 7873N353A

Commercial Zone® Avante™ Narrow Canopy Top Recycling Can, 30 Gallon Capacity, Black/Green

Product Description
The new, stylish, versatile Avante™ Series is the ultimate solution for waste management. Avante™ receptacles make multi-stream and single-stream waste management easier than ever. Unique openings for trash and recycling, liner included. Resistant to harsh weather, UV rays and grafiti. Units are backed by a 1-year, risk-free warranty. Both receptacle body and included liner made using up to 25% recycled material. Improved liner includes taper design, anti-vacuum holes and patented Grab Bag™ system for hassle-free bag changes. Made in the USA.

Features:
  • Modular styles form multi-stream set-ups that maximize space efficiency and can be configured as needs and spaces change
  • Ergonomic design on the large capacity unit offers hinged door opening for safe, simplified and less frequent emptying
  • Improved liner design is standard in all sizes, with updated features to allow for clean, hassle-free bag changes
  • Indoor/outdoor lid styles with colors and openings that coordinate to each stream for effortless identification and use
  • Decals & styrene panel included with each unit to accurately and easily communicate different streams. Personalize panel or decals to strengthen your brand or message
  • Durable & heavy-duty receptacles are made from polyethylene to resist harsh weather, UV rays and graffiti


PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth24-1/2 in
Height48-7/8 in
Weight26.5 lbs

Product Details

Assembly RequiredYes
TypeMulti Stream System Can
Number of Openings1
ColorBlack
SeriesAvante
LidYes
Capacity30 gal
Lid TypeCanopy Lid
MaterialPolyethylene/Steel
Package Quantity1
Manufacturers Part Number7873N353A
Indoor/OutdoorIndoor/Outdoor
Accepted MaterialsCompost
Container MarkingsCompost
ShapeRectangle
BrandCommercial Zone