Precision® Stainless Steel Oval Open Top Trash & Recycing Can, 40 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Discover style and sustainability with this modern dual-stream, 40-gallon trash and recycling receptacle. The stainless-steel Grand Recycler performs well in high traffic areas and supports your sustainability requirements. Screened decals and logos clearly identify trash and mixed recyclables and encourage proper sorting. This container includes two metal pull-out liners and a decorative stainless steel lid with distinctive openings for trash and mixed recyclables, facilitating convenient disposal and hassle-free maintenance.
PRICE
$1,265.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 34-1/2 in |
| Weight | 55 lbs |
Product Details
| Type | Decorative Multi Stream Can |
| Liner Material | Galvanized |
| Number of Openings | 2 |
| Color | Stainless |
| Series | Precision |
| Lid | Yes |
| Capacity | 40 gal |
| Lid Type | Multi Stream Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 782429 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Percent Post Consumer Recycled Content | 15 |
| Container Markings | Mixed Recyclables, Trash |
| Shape | Oval |
| Brand | Commercial Zone |