Parkview Recycling & Trash Can w/Open Top, 45 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Solve your waste and recycling problems with one sleek and streamlined receptacle. The vibrant, black and blue steel lid with raised lettering clearly identifies each opening to encourage proper disposal. Designed for indoor or outdoor environments with a spacious 45-gallon capacity, this waste receptacle is ideal for high traffic areas. The weatherproof, powder-coated finish provides a long service life and the lid to base cable and bolt-down hardware protect your investment. This unit also includes a removable, black powder-coated liner with built in handles for easy and hassle-free maintenance.
PRICE
$1,319.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Height | 34 in |
| Weight | 65 lbs |
| Diameter | 23-1/4 in |
Product Details
| Type | Decorative Multi Stream Can |
| Number of Openings | 2 |
| Color | Black |
| Series | Parkview |
| Lid Color Family | Blue/Black |
| Opening | (1) 7-1/4 x 18, (1) 5-1/2 x 13 |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Multi Stream Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 728501 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Landfill, Mixed Recyclables |
| Container Markings | Landfill, Recycling |
| Shape | Round |
| Brand | Commercial Zone |