Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger Work Boots

Model # :WBB3222789

MPN #: A7036-10.5M

Avenger Flight Men's Work Shoes, Composite Toe, Size 10.5M, Black

Product Description
Avenger 7036: Flight Black Composite Toe SD10 Slip-On Work Shoe

Features:
  • Durable Leather Upper
  • Composite Safety Toe Cap
  • Removable Dual Density Insole
  • Outsole Grade EVA with Slip-Resistant Rubber Heel and Forefront Pads
  • No Exposed Metal
  • Meet or Exceeds ASTM 2413-18 Impact/Compression and SD10 Ratings with a Mark II Slip Rating of .43


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height3 in
Size10.5

Product Details

Upper MaterialLeather
ColorBlack
Toe TypeComposite Toe
StyleWork Shoe
InsulatedNo
Closure TypeSlip on
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7036-10.5M
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionNo
WaterproofNo
BrandAvenger Work Boots