Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3225855

MPN #: A7109-11.5W

Avenger Foreman Men's Work Boots, Composite Toe, Size 11.5W, Black

Product Description
Designed for those workers that demand comfort style and durability. The Foreman Series work boot provides style comfort and the durability that lasts in a pure slip-on technology. The boots feature an easy on easy off process with a direct attached injected PU midsole with a PU outsole that provides slip resistance for your protection. The PUREcomfort cushioning of our dual-density PU footbed is sure to provide extra comfort to manage those long working days.

Features:
  • Composite Toe
  • Waterproof
  • Electrical Hazard
  • 100% Non-Metal
  • Oil and Slip Resistant Outsole. Mark II Rating - .35


PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height3 in
Size11.5

Product Details

Upper MaterialLeather
ColorBlack
Toe TypeComposite Toe
StyleWork Boot
InsulatedNo
Closure TypeSlip-On
MaterialPolyurethane
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7109-11.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger