Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963686

MPN #: DX1000F

Datrex Aviation Ration 1,000 KCal - DX1000F - Pkg Qty 5

Product Description
Datrex emergency rations are individually wrapped highly concentrated food bars which are then vacuum bagged in a specially designed polymer-foil package. This high level of protection is certified to keep the contents fresh for a minimum of five years in even the harshest environments. Ingredients: Wheat Flour, Vegetable Shortening, Cane Sugar, Water, Coconut flavor and Salt. (Peanut Products Free).

Features/Benefits:
  • Designed for maximum palatability across all ages and food tastes
  • Eat solid or can be mixed with water
  • High energy value and ready to eat
  • Non thirst provoking
  • Small and lightweight
  • All natural ingredients
  • No preservatives
  • Tabletized and sub packaged for ease of rationing
  • 5 year shelf life
  • USCG/SOLAS approved and compliant


PRICE
$179.75  Sold in packages of 5 / $35.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width1 in
Height1-1/4 in
Weight1 lbs

Product Details

Number of Servings5
TypeBar
ColorWhite
Shelf/Service Life5 Years
Size Type1/Box
Description1000 Calorie Ration
Package Quantity5
Manufacturers Part NumberDX1000F
BrandDatrex

Compliance & Certifications

CertificationsUSCG/SOLAS