The AC4600-LR-P aviation wheel chocks are designed for mid-sized to large aircraft. They are ideal for business, commercial, cargo & military aircraft.
Checkers Aviation Wheel Chock w/ Locking & Paired Rope, 13-1/2"L x 11-1/2"W x 3-1/2"H, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$220.91
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11-1/2 in |
| Height | 3-1/2 in |
| Weight | 11.9 lbs |
Product Details
| Assembly Required | No |
| Type | Aircraft & Railcar Wheel Chock |
| Material | Polyurethane |
| Package Quantity | 2 |
| Color | Yellow |
| Manufacturers Part Number | AC4614-LR-P |
| Brand | Checkers Industrial Products |
Warranty
| Warranty | 1 Year yr |