Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167570

MPN #: UC1500-6-P

Checkers™ General Purpose Wheel Chock, Polyurethane, 11-1/2"L x 9"W x 8-1/2"H, Pack of 2

Product Description
The Checkers™ general-purpose UC1500-6-P utility wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are 3rd party tested, certified, and trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles. Rated for vehicles with tire sizes up to 32"- 46" (116.84 cm) diameter, and gross vehicle operating weight up to 50,000 lbs. (22,680 kg) for the UC1500-4.5, and up to 70,000 lbs. (31,752 kg) for the UC1500-6. UC1500 series wheel chocks are available in singles or pairs (pairs of wheel chocks are attached with a 48" long piece of 5/8" Nylon rope between the chocks).

Features:
  • Recommend for vehicles with tire sizes up to 46" outside diameter
  • Rated for vehicles with a gross operating weight up to 70,000 lbs.
  • Weather-resistant, lightweight polyurethane construction
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle
  • Mounting hole for ropes or chains
  • High-visibility orange color


PRICE
$162.79

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9 in
Height8-1/2 in
Weight13.1 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity2
ColorOrange
Manufacturers Part NumberUC1500-6-P
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr