Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3169111

MPN #: AC6820-LR

Checkers™ Aviation Wheel Chock w/ Locking Rope, Polyurethane, 19-1/2"L x 7-1/2"W x 6-1/2"H

Product Description
AC6820-LR aviation wheel chocks are 20 inches long and are designed for large to over-sized aircraft and aviation equipment. They are manufactured with highly durable, lightweight polyurethane, which lasts longer than wooden chocks, never needs painting and eliminates Foreign Object Damage (FOD) threats for aircraft. The AC6800 series feature the Rope Lock System allowing a wheel chock to be temporarily and securely attached to the opposing wheel chock on the opposite side of the aircraft tire. They are ideal for business, commercial, cargo and military aircraft.

Features:
  • Impact-absorbing, lightweight urethane
  • Weather and abrasion resistant
  • High load-bearing capacity
  • Resistant to aircraft fuels, oils, and lubricants
  • Optional anti-skid rubber pads for polished hanger floors
  • Will not rot, crack or splinter like wood
  • Optional rope carrying handle
  • Molded-in high-visibility yellow color
  • Available with standard urethane base (AC6820-LR) and with a rubber base (AC6820-LR-RP)


PRICE
$230.78

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width7-1/2 in
Height6-1/2 in
Weight14 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorYellow
Manufacturers Part NumberAC6820-LR
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr