Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3178952

MPN #: AC4614-LR-CHFLG

Checkers™ Aviation Wheel Chock w/ Locking Rope, Polyurethane Cable Handle, 14-1/2"L x 6"W x 4"H

Product Description
Checkers™ 14" Hi Viz Aircraft Chock for Narrow Body Aircraft with Locking Rope and Cable Handle model AC4614-LR-CHFLG is engineered with precision and an unwavering commitment to safety in the aviation industry. Measuring 14-1/2"L x 6"W x 4"H, it's designed to deliver unparalleled stability and visibility for narrow body aircraft, ensuring the safety of aircraft, operators, and ground personnel alike. Constructed from highly visual urethane, this bright green chock is designed to meet the most stringent safety and performance standards.

Lightweight and Durable Hi Viz Aircraft Chocks
The safety of ramp personnel is non-negotiable. Traditional heavy rubber chocks have been the cause of unnecessary injuries, including head lacerations and shoulder injuries, and their low visibility at night has led to dangerous incidents involving both machinery and personnel. Recognizing these significant pain points, our hi-viz aircraft wheel chocks are lightweight and easy to handle, mitigating fatigue and injuries while ensuring that they are clearly visible in both daytime and nighttime operations.

Featuring a cable loop and urethane handle that last the lifetime of the chock body, our hi-viz urethane wheel chocks typically last longer than rubber wheel chocks. The ergonomic design includes an extended cable with a polyurethane handle, preventing the user from having to bend down to place, remove, or carry the chock, further mitigating fatigue and injuries.

Compliance and Quality Assurance
Adhering to the most stringent standards, our high-visibility aircraft wheel chocks meet FOD (foreign object debris) precautions, Mil-Spec M-32058-1-2-A (AC6820) and M-32058-1-1-A (AC4614) for specific models, SAE AIR4905 guidelines, and FAA and IATA audit standards. Proudly manufactured in the USA, these chocks come with a 1-year warranty against manufacturer defects.

Features
  • High-visibility fluorescent green urethane material with glow-in-the-dark handle reduces the risk of accidents
  • Up to 50% lighter than rubber aircraft wheel chocks
  • Lasts up to 5 times longer than rubber wheel chocks
  • Resistant to aircraft fuels, oils, and lubricants
  • Sold as a single wheel chock




PRICE
$281.28

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width6 in
Height4 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorGreen
Manufacturers Part NumberAC4614-LR-CHFLG
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr