Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3167630

MPN #: AT3514-AC-Y

Checkers™ All-Terrain HD Wheel Chock w/ Cored Bottom, Polyethylene, 20-1/2"L x 11"W x 11-1/2"H

Product Description
The Checkers™ heavy-duty AT3514-AC-Y wheel chocks for all-terrain ground vehicles are manufactured with highly durable, lightweight high-density polyethylene (HDPE) and they feature replaceable aluminum base plates with posi-grip cleats or anti-slip rubber traction pads. AT3514 wheel chocks are ideal for underground mining equipment, firefighting vehicles, and large utility vehicles. For vehicles with tire sizes up to 36"- 46" (116.8 cm) diameter and gross vehicle operating weight up to 150,000 lbs. (68,039 kg).

Features:
  • ANSI compliant color written guidelines on proper chocking procedures
  • Complies with SAE-J348, NFPA 1901, and NFPA 1906 Standards
  • 3rd party tested for compliance
  • Rated for vehicles with a gross operating weight up to 150,000 lbs.
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle on the backside of the chock
  • Replaceable aluminum traction cleats or rubber pads
  • Mounting hole for ropes, chains or brackets
  • Safety color visibility


PRICE
$359.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width11 in
Height11-1/2 in
Weight15.5 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part NumberAT3514-AC-Y
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr