Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554069

MPN #: 61705

ERB® Aware Wear® S108 Ball Cap, Polyester, One Size, Hi-Viz Lime

Product Description
Aware Wear® ANSI 107 - Class Headwear, 61705 - Lime

Features:
  • Ball Cap conforms to ANSI/ISEA 107:2015-Class headwear standards and features silver reflective tape on the bill and crown
  • Cap is made of 100% polyester oxford
  • 2 mesh panels to help keep the wearer's head cool
  • Adjustable hook & loop closure allows for perfect fit


PRICE
$11.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHigh Visibility Headwear
ClassANSI 107 Class
ColorGreen
StyleBall Cap
Closure TypeAdjustable Hoop & Lock
MaterialPolyester
Package Quantity1
DescriptionHigh-Viz Ball Cap
Manufacturers Part Number61705
Primary UseHigh Visibility
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107:2015