Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB581572

MPN #: 0045RSKLOSA

R Skinny Cap, Black

Product Description
0045R Skinny Cap, Black

The Skinny Cap versatile for a variety of reasons. It is thin enough to fit under other headwear, including a hard hat, yet it's soft acrylic-knit design increases both comfort and warmth. The cap conforms to your head for a snug and comfy fit.

Features
  • Soft acrylic knit
  • Skinny knit conforms to head
  • Fits under hard hats
PRICE
$14.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip On
High VisibilityNo
MaterialAcrylic Knit
DescriptionSkinny Cap
GenderUnisex
Package Quantity1
Manufacturers Part Number0045RSKLOSA
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandRefrigiWear