Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB1955351

MPN #: 1821222

Portable Acoustical Partition Panel, AWRD 80"x8'4" With Casters, Gray

Product Description
The Afford-a-wall (Folding) Partition hasacoustical tri-fold panels that are connected with a patented 360 degree hinge, allowing for ease of use and storage. Made up of fiberglass acoustical panels and secured by an high-quality, lightweight aluminum frame for structural durability. Each panel accepts Touch Fasteners and pushpins

PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width100 in
Depth1 in
Height80 in

Product Details

Number of Panels3
TypeMobile
Frame Color FamilyBlack
ColorGray
StyleAcoustical
MaterialPlastic
DescriptionPartition 80"x8'4" P Gray
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1821222
Partition TypeFolding Panel
BrandVersare

Warranty

Warranty3 yr