Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB1954576

MPN #: 1812140

Portable Acoustical Partition Panels, Sliding Panels, 88"x 7' Fabric, With Casters, Black

Product Description
The Afford-a-Wall (Sliding) partition allows you to maximize the use of your facility's space at affordable prices. The Afford-a-Wall features a fully tackable, noise-reducing surface for posting signage or other documents. Each Afford-a-Wall's acoustical, firesafe fiberglass panel slides in series with other panels to create a straight wall of any length up to 7' long,and its patented slides adjust to uneven floors without the need for fragile, adjustable caster bases offered by less versatile systems.

PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth1 in
Height88 in

Product Details

Number of Panels3
TypeMobile
Frame Color FamilyBlack
ColorBlack
StyleAcoustical
MaterialFabric
DescriptionPartition 88"x 7' F Black
Package Quantity1
Frame MaterialAluminum
Manufacturers Part Number1812140
Partition TypeSliding Panel
BrandVersare

Warranty

Warranty3 yr