Winco AXAP-26 Super Aluminum Sauce Pot
Write a Review
|
Questions & Answers (0)
Product Description
26 Qt. Aluminum Sauce Pot (4.0mm / 3003).
PRICE
$74.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 10 in |
| Height | 10 in |
| Diameter | 14-1/8 in |
Product Details
| Capacity | 26 qt |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | 26 Qt Sauce Pot, 14 Inches x 10 Inches (Dia x Depth) |
| Manufacturers Part Number | AXAP-26 |
| Brand | Winco |