Global Industrial
Model # :WB968555
Global Industrial™ Axle Bracket Kit With One 1/2"Diameter 48"Long Axle
Write a Review
|
Questions & Answers (0)
Product Description
WIRE REEL AXLE BRACKETS WITH 1/2" AXLE
Sturdy steel construction. Includes one pair of adjustable 24"D beams with 3 welded "V" shaped axle brackets that are adjustable on 1-1/2" centers and one 48"L x 1/2" diameter axle.
Sturdy steel construction. Includes one pair of adjustable 24"D beams with 3 welded "V" shaped axle brackets that are adjustable on 1-1/2" centers and one 48"L x 1/2" diameter axle.
PRICE
$19.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 11 lbs |
| Level Weight Capacity | 45 (per axle) lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 968555 |
| Number of Levels | 6 |
| Brand | Global Industrial |