Global Industrial
Model # :WB653185
Global Industrial™ Reel Rack Add-On Unit 24"W x 36"D x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
High Capacity Reel Rack
96"H Add On Unit
Extend your reel rack for additional storage. Consists of 1 frame, brace set, and 4 pairs of axle brackets. Rack should be secured to floor. Easy assembly.
All axle Kits are sold separately
96"H Add On Unit
Extend your reel rack for additional storage. Consists of 1 frame, brace set, and 4 pairs of axle brackets. Rack should be secured to floor. Easy assembly.
All axle Kits are sold separately
PRICE
$389.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Height | 96 in |
| Weight Capacity | 10000 lbs |
| Level Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Description | Add-on |
| Color | Gray |
| Manufacturers Part Number | 653185 |
| Number of Levels | 4 |
| Brand | Global Industrial |