Rubbermaid® Axle for Brute Rollout Container, Silver - FG3559L30000
|
Questions & Answers (0)
Product Description
Axle for BRUTE® Rollout Rubbermaid replacement part reference number: 51355900
Fits Rubbermaid® 1829410, 1829411, 1885830, 1886311, 1886312, FG9W2700YEL, FG9W2700GRAY, FG9W2700BLUE, FG9W2773BLUE The FG3559L30000 axle will only fit 50 gallon Rollout containers manufactured BEFORE 1/20/17, no matter the color. If you do not know when the unit was purchased, the mold number on the unit that is located on the bottom near the axle will provide the info: Old mold# 90-9W27-A1. New mold# NWL00488373.
Fits Rubbermaid® 1829410, 1829411, 1885830, 1886311, 1886312, FG9W2700YEL, FG9W2700GRAY, FG9W2700BLUE, FG9W2773BLUE The FG3559L30000 axle will only fit 50 gallon Rollout containers manufactured BEFORE 1/20/17, no matter the color. If you do not know when the unit was purchased, the mold number on the unit that is located on the bottom near the axle will provide the info: Old mold# 90-9W27-A1. New mold# NWL00488373.
PRICE
$6.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-2 in |
| Depth | 1/2 in |
| Weight | 0.9 lbs |
Product Details
| Type | Trash Can Axel |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FG3559L30000 |
| For Use With | 1829410, 1829411, 1885830, 1886311, 1886312, 239030YL, 239030GY, B567189, 70562 |
| Brand | Rubbermaid |