Rubbermaid Commercial® Landmark® Dome Top - FG3975L1DWOOD
Write a Review
|
Questions & Answers (0)
Product Description
Dome Top for Landmark® Series Container
Replacement part fits Rubbermaid FG397000SBLE and FG397500SBLE
Driftwood
Includes (1) dome top, (4) lock nuts, (4) socket head screws and (4) washers.
Replacement part fits Rubbermaid FG397000SBLE and FG397500SBLE
Driftwood
Includes (1) dome top, (4) lock nuts, (4) socket head screws and (4) washers.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 11-1/4 in |
| Weight | 9 lbs |
Product Details
| Type | Dome Lid |
| Capacity | 35 gal |
| Material | Resin |
| Package Quantity | 1 |
| Manufacturers Part Number | FG3975L1DWOOD |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |