Rubbermaid Commercial® Landmark Dometop - FG3975L1BLA
Write a Review
|
Questions & Answers (0)
Product Description
Dome Top for 35 & 45 Gal. Landmark® Series Container
Includes (1) Dome Top, (4) Lock Nuts, (4) Socket Head Screws and (4) Washers
Black
Fits 3970, 3970-88, 3970-89, 3975, 3975-88, 3975-89
Includes (1) Dome Top, (4) Lock Nuts, (4) Socket Head Screws and (4) Washers
Black
Fits 3970, 3970-88, 3970-89, 3975, 3975-88, 3975-89
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 11-1/4 in |
| Weight | 9 lbs |
Product Details
| Type | Dome Lid |
| Capacity | 35 gal |
| Material | Resin |
| Package Quantity | 1 |
| Manufacturers Part Number | FG3975L1BLA |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Square |
| Brand | Rubbermaid |