Rubbermaid® Silver-Finish Axle Kit For Mega Brute Waste Collector
Write a Review
|
Questions & Answers (0)
Product Description
Axle Kit for Rubbermaid® Mega Brute® Waste Collector
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
.625" diameter
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA
.625" diameter
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 5/8 in |
| Depth | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Axle Kit |
| Color | Silver |
| Manufacturers Part Number | FG9W71L30000 |
| For Use With | FG9W7100BLA, 237755 |
| Brand | Rubbermaid |