Rubbermaid® 8" Wheel Kit with Axle and Hardware Includes
Write a Review
|
Questions & Answers (0)
Product Description
Wheel/Axle Parts for 6173 Janitor Cart 2000
Replacement part fits Rubbermaid FG264600BLA , FG617388BLUE , FG617388BLA , 1861430 , FG618200GRAY , FG61734700BLA and 1805985
2- 8" Overmolded Wheels, 2- 1/2" Washers, 1/2" Pushnuts, Axle Spacers (.5" x 1.25")
1- 1/2" Diameter Steel Axle
Instruction sheet included
Replacement part fits Rubbermaid FG264600BLA , FG617388BLUE , FG617388BLA , 1861430 , FG618200GRAY , FG61734700BLA and 1805985
2- 8" Overmolded Wheels, 2- 1/2" Washers, 1/2" Pushnuts, Axle Spacers (.5" x 1.25")
1- 1/2" Diameter Steel Axle
Instruction sheet included
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 8-3/4 in |
| Height | 2 in |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | No |
| Description | 8In Wheel Kit W/Axle & Hardware |
| Color | Black |
| Manufacturers Part Number | FG6173L90000 |
| For Use With | FG617388BLUE, FG617388BLA |
| Wheel Type | IF YELLOW, NO INFO |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |