Features:
- Sold in Packs of: 10
- Material: Acrylic
- Orientation: Landscape
- Loading Style: Top Loading
- Measurement: 11"W x 8.5"H
- Thickness: 0.100"
- Includes: 2 Magnetic Strips (attached)
- Color: Clear
Weights & Dimensions
| Width | 11 in |
| Depth | 3/16 in |
| Height | 8-1/2 in |
| Weight | 1 lbs |
| Insert Size | 11"W x 8-1/2"D |
Product Details
| Type | Horizontal |
| Color | Clear |
| Style | Magnetic |
| Mounting Location | Magnetic |
| Material | Acrylic |
| Description | Horizontal Sign Holder with Magnetic Strips |
| Package Quantity | 10 |
| Manufacturers Part Number | 129922-10PK |
| Brand | Azar Displays |